![yklstakpak2x2alo340kcp4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/370082846.jpg?preset=medium)
ACUITY 2 f t x 2 ft 120-277V 4000K STACK PACK LED Center Element Lay-In (4/Pack)
Description
STACK PACK™ from Lithonia Lighting® is a part of the next-generation family of lay-ins. It’s the high-value, jobsite friendly, project-perfect fixture representing just one of the four performance-tiered solutions that the STACK family brings to the market. The new aesthetic includes a wide, 7 inch curved lens which beautifully distributes the light, beveled end-plates to create a smooth transition from ceiling to light source and less than 2 inches in total depth which makes it perfect for restricted plenum spaces. Not only does the STACK PACK have Adjustable Lumen Output (ALO), what makes it truly unique is how it ships.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Stack Pack™ |
Item Name | LED Troffer | Type | T-Bar |
Voltage Rating | 120 - 277 V | Fixture Wattage | 26 - 45 W |
Lamp Type | LED | Housing Finish | Matte White |
DLC | Y | DLC Code | PMBHKDSW |
DLC Class | Standard | DLC Version | 5 |
Average Life | 60000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 5000 lm |
Mounting Type | Recessed | Dimensions | 2 ft L x 2 ft W x 1.9 in H |
Standards | CSA Certified, DLC Listed | Application | For Schools, Offices, Retail, Healthcare Facilities and Other Commercial Spaces |
UPC | 194995082032 |
Packages
1 - UNIT - 1 | 32 - SKID - 32 |