![gmlchplb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394503881.jpg?preset=medium)
GM LIGHTING 3W 24V ChromaDim Series Tunable White LED Puck Light, Black
Description
Surface or recess mount 24VDC, 3W High Power Tunable LED puck. All highgrade aluminum for superior heat dissipation. Frosted lens delivers even light distribution. The puck can be tunable and dimmable via ChromaDim Lighting System.
Specifications
Brand Name | GM Lighting | Sub Brand | ChromaDim™ |
Item Name | LED Puck Light | Type | Dimmable |
Voltage Rating | 24 VDC | Fixture Wattage | 3 W |
Lamp Type | LED | Housing Finish | Black |
Series | CHPL | Light Output | 225 lm |
Light Color | Tunable White | Color Temperature | 2400 - 5000 K |
Color Rendering Index (CRI) | 90+ | Lens Type | Frosted |
Mounting Type | Surface/Recessed | Housing Material | Aluminum |
Width | 3-1/8 in | Includes | 48 in Leads |
Standards | cETLus Listed | Application | For Damp Location |
Packages
1 - UNIT - 1 |