![gmlchplbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394503867.jpg?preset=medium)
GM LIGHTING 3W 24V ChromaDim Series Tunable White LED Puck Light, Bronze
Description
Surface or recess mount 24VDC, 3W High Power Tunable LED puck. All high-grade aluminum for superior heat dissipation. Frosted lens delivers even light distribution. The puck can be tunable and dimmable via ChromaDim Lighting System.
Specifications
Brand Name | GM Lighting | Sub Brand | ChromaDim™ |
Item Name | LED Puck Light | Type | Dimmable |
Voltage Rating | 24 VDC | Fixture Wattage | 3 W |
Lamp Type | LED | Housing Finish | Bronze |
Series | CHPL | Light Output | 225 lm |
Light Color | Tunable White | Color Temperature | 2400 - 5000 K |
Color Rendering Index (CRI) | 90+ | Lens Type | Frosted |
Mounting Type | Surface/Recessed | Housing Material | Aluminum |
Width | 3-1/8 in | Includes | 48 in Leads |
Standards | cETLus Listed | Application | For Damp Location |
UPC | 849951017893 |
Packages
1 - UNIT - 1 |