![gmlgm10024soww](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257401.jpg?preset=medium)
GM LIGHTING GM100-24-SO-WW 30M 3500K 24VDC GM100-24 Series LEDTASK Standard Output Flexible LED Linear Ribbon
Description
A 24VDC standard output flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses and other constructs where even, energy saving 24VDC standard LED illumination is specified. Available in a 98’-6” (30M) reel. Ribbon can be cut in field to achieve desired length. NOTE: Each 32 foot section needs to be wired to power supply.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Standard Output, Self-Adhesive | Voltage Rating | 24 VDC |
Lamp Type | LED | Length | 30 m |
Amperage Rating | 5 A | Lamp Wattage | 1.44 W/ft |
Light Color | White | Color Temperature | 3500 K |
Mounting Type | Surface | Width | 8 mm |
Height | 2.4 mm | Includes | Connection Set |
UPC | 849951002011 |
Packages
1 - UNIT - 1 |