![gmlgmext246030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568848.jpg?preset=medium)
GM LIGHTING 60 ft 24VDC 3000K LEDTask Dry Location GMEXT LED Tape
Description
Easy to install with an included junction box that is connected via a modular jack, these 3”, 4” and 6” slim mount, regressed downlights feature superior optics along with Energy Star rating in a streamlined, shallow mount design.FEATURES:- 24VDC - Mounts with 3M VHB double stick tape - Sure-Tite flexible tape to tape and tape to power supply connectors available (see below) - Dimmable (Triac) - Maximum run on a given lead is 60' - Cuttable in the field every 2"
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ |
Item Name | LED Tape Light | Type | Flexible |
Voltage Rating | 24 VDC | Fixture Wattage | 1.5 W/ft |
Lamp Type | LED | Series | GMEXT |
Light Output | 120 lm/ft | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Includes | (1) 24 in Lead Affixed at Start of Reel and (3) ESTW-60 Connectors | Standards | cETLus Listed |
Application | For Dry Location | UPC | 849951011235 |
Packages
1 - UNIT - 1 |