![gmlgmext246040](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568850.jpg?preset=medium)
GM LIGHTING 60 ft 24VDC 4000K LEDTask Dry Location GMEXT LED Tape
Description
Easy to install with an included junction box that is connected via a modular jack, these 3”, 4” and 6” slim mount, regressed downlights feature superior optics along with Energy Star rating in a streamlined, shallow mount design.FEATURES:- 24VDC - Mounts with 3M VHB double stick tape - Sure-Tite flexible tape to tape and tape to power supply connectors available (see below) - Dimmable (Triac) - Maximum run on a given lead is 60' - Cuttable in the field every 2"
Packages
1 - UNIT - 1 |