Abbotsford
gmldpk9w

GM LIGHTING DPK9-W 3W 12VDC DPK Series Dimmable Puck Light 3-Puck Kit, White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:DPK9-W

Description

3-Puck kit with power supply, GM Lighting's 3W Accent / Task Dimmable Puck is an easy to install solution for under cabinet lighting where shallow surface mount ability is desired, as well as a modern, clean look. The DPK Series packs in a lot of features that will insure years of maintenance free, warm and natural illumination.KEY FEATURES:• Shallow surface mount (only 5/16")• 12VDC Dimmable• Captive frosted lens• 3W LED• 3000K warm natural light• 150 lumens per puck• 80+ CRI• Can power up to 8 pucks on a single lead (with port blocks) or on multiple leads on a single power supply, up to rated wattage. • 3 puck kit power supply can power a max of 4 pucks(12w total)with 4 port splitter included in the kit. (must buy additional single puck separately) 3 puck kit is alterable, able to power 1,2,3, or 4 pucks. Individual puck lights sold separately.

Specifications

Brand Name GM Lighting Item Name LED Puck Light Kit
Type Dimmable Voltage Rating 12 VDC
Fixture Wattage 3 W Lamp Type LED
Housing Finish White Series DPK
Number of Lamps 3 Light Color Warm Natural
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Captive Frosted Mounting Type Surface/Recessed
Power Source Corded Housing Material Metal
Includes 3-Puck, 4 Port Splitter and Power Supply UPC 849951003780

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok