![gmledge2430w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315724211.jpg?preset=medium)
GM LIGHTING 24 inch 24VDC 3000K 550LM SlimEdge Modular Architectural Lightbar, White
Description
SlimEdge is a 24VDC architectural LED linear thin lightbar that is the next evolution in undercabinet lighting. Using high-tech Edgelite technology - SlimEdge creates an even luminance while producing a gentle, soft light. 90+ CRI optics that present no diode imaging on polished surfaces. Available in 8”, 16”, 24” or 32” in white or bronze. Utilizing the wide array of connectors, SlimEdge can be configured to adapt to virtually any application.NOTE: In order to use the Touch Dimmer (EDGE-TD-W or B) from the fixture, you must use GM DPPS Series Plug-In Power Supplies. We have included a DPPS spec sheet below, in the Spec Sheet Download area.
Specifications
Brand Name | GM Lighting | Sub Brand | SlimEdge™ |
Item Name | LED Modular Architectural Lightbar | Voltage Rating | 24 VDC |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Finish | White | Length | 24 in |
Lighting Technology | High-Tech Edge-Lite | Light Output | 550 lm |
Average Life | 50000 hr | Light Color | Soft White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Frosted Polycarbonate | Housing Material | Aluminum |
Width | 1-1/2 in | Height | 3/8 in |
Includes | (2) Mounting Clips and Screws, EDGE-BB-1-WHITE White SlimEdge to SlimEdge Butt Connector, GMC-PS-24-W 24 in Lightbar to Power Supply Connector | Standards | cETLus Listed |
UPC | 849951008570 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |