
GM LIGHTING 7 inch 3.6W 12VDC 3000K LARC3 Series Architectural Low Profile LED Linear Lightbar, Brushed Aluminum
Description
Perfect for under-cabinet lighting, display lighting and architectural lighting applications. GM Lighting’s LARC3 Series provides high lumen output, low wattage energy efficient LED lighting in an architecturally inspired design.FEATURES:• Dimmable • 3000K warm white• 50,000 hour LED life• Units join securely together with lightbar to lightbar connectors (LARC3-BB-1 included)
Specifications
Brand Name | GM Lighting | Item Name | Undercabinet Lighting Fixture |
Lamp Type | LED Not Exchangeable | Housing Finish | Brushed Aluminum |
Length | 177.8 mm | Series | LARC3 |
Lamp Wattage | 3.6 W | Light Output | 112 lm |
Color Temperature | 3000 K | Housing Material | Aluminum |
Width | 177.8 mm | Height | 76.2 mm |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |