Abbotsford
gmllarc51630

GM LIGHTING 16-inch 24VDC 3000K LARC5 Series Dimmable Architectural LED Lightbar, Warm White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LARC5-16-30

Description

LARC5 24VDC Architectural LED Linear Lightbar is a brushed aluminum, rigid and unobtrusive (only .81” thickness) dimmable LED Lightbar that utilizes a dense array of strategically placed LEDs. LARC5 can be interconnected in series from one 24VDC power source. 50,000 hour LED life. Designed for cove lighting, commercial and architectural applications. Frosted lens assures an even glow over the length of the fixture with no visible diode imaging. Designed for under cabinet lighting, commercial and architectural lighting applications.KEY FEATURES:• Dimmable• 3000K Warm White• 50,000 Hour LED Life• Units join securely together with lightbar to light bar connectors• Can be mounted with double-stick tape or included brackets

Specifications

Brand Name GM Lighting Item Name Strip Light Fixture
Lamp Type LED Not Exchangeable Housing Finish Brushed Aluminum
Length 406.4 mm Lamp Wattage 7.8 W
Light Output 364 lm Average Life 50000 hr
Color Temperature 3000 K Ballast Type Electronic Transformer
Housing Material Aluminum Width 20.6375 mm
Height 15.875 mm Includes Control Unit
UPC 849951004015

Packages

1 - UNIT - 1