Abbotsford
gmllarc53230

GM LIGHTING 32 inch 24VDC 3000K LARC5 series Dimmable Architectural LED Lightbar, Warm White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LARC5-32-30

Description

LARC5 24VDC Architectural LED Linear Lightbar is a brushed aluminum, rigid and unobtrusive (only .81” thickness) dimmable LED Lightbar that utilizes a dense array of strategically placed LEDs. LARC5 can be interconnected in series from one 24VDC power source. 50,000 hour LED life. Designed for cove lighting, commercial and architectural applications. Frosted lens assures an even glow over the length of the fixture with no visible diode imaging. Designed for under cabinet lighting, commercial and architectural lighting applications.KEY FEATURES:• Dimmable• 3000K Warm White• 50,000 Hour LED Life• Units join securely together with lightbar to light bar connectors• Can be mounted with double-stick tape or included brackets

Specifications

Brand Name GM Lighting UPC 849951004039

Packages

1 - UNIT - 1