Abbotsford
gmllp3b

GM LIGHTING LP-3-B 3W 3500K 700mA LP3 Series LED Accent / Task HP Puck Lighting, Black

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LP-3-B

Description

Perfect for home and office. GM Lighting’s 3W LED Accent / Task Puck is the energy saving, efficient and long lasting alternative to traditional puck lighting. At 3W, 3500K warm white color temperature, this high power LED accent/task lighting puck features a prismatic glass lens that delivers even light distribution. Pucks can be surface or recessed mounted.FEATURES:• 700mA constant current • Multiple pucks wired in series• Prismatic glass lens provides even light distribution• Hardwire or plug-in • 3500K warm white• Metal housing• Non-dimmable

Specifications

Brand Name GM Lighting Item Name Undercabinet Lighting Fixture
Type Direct Outlet, Symmetric Lamp Type LED Not Exchangeable
Housing Finish Black Length 57.15 mm dia
Lamp Wattage 3 W Light Output 113 lm
Color Temperature 3500 K Lens Type Structured Glass
Ballast Type Electronic Transformer Width 66.675 mm OD
Height 25.4 mm Includes Control Unit

Packages

1 - UNIT - 1 12 - UNIT - 12