GM LIGHTING LP-3-W 3W 115LM LED SIngle Puck Light, White
Description
Recessed or surface mount LED 3W high power single puck with metal housing, white color and prismatic glass lens. This high power LED puck is the energy saving, efficient and long lasting alternative to traditional puck lighting.
Specifications
Brand Name | GM Lighting | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric | Lamp Type | LED Not Exchangeable |
Housing Finish | White | Length | 57.15 mm dia |
Lamp Wattage | 3 W | Light Output | 113 lm |
Color Temperature | 3500 K | Lens Type | Structured Glass |
Ballast Type | Electronic Transformer | Width | 66.675 mm OD |
Height | 25.4 mm | Includes | Control Unit |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |