
GM LIGHTING 7-3/4 inch 12VDC 3500K LTB Series Rigid High Output LED Linear Lightbar
Description
If you are seeking LED undercabinet lighting, GM Lighting's rigid high output LED LightBar is a sleek, unobtrusive LED bar that boasts high output 3500K Warm White light at only 1.92W for the 8" bar, and only 3.84W for the 16" bar. 50,000 hour life.Easily mounted, LightBar can be configured for virtually any installation utilizing GM Lighting's LED LightBar connectors.KEY FEATURES:• Dimmable• 3500K Warm White• 50,000 Hour LED Life• 120° Viewing Angle• Units join securely together with lightbar to lightbar connectors enabling custom applications
Specifications
Brand Name | GM Lighting | Item Name | LED Under Cabinet Light Bar |
Voltage Rating | 12 VDC | Fixture Wattage | 1.68 W |
Lamp Type | LED | Length | 8 in |
Lamp Wattage | 1.68 W | Number of Lamps | 12 |
Light Output | 132 lm | Color Temperature | 3500 K |
Ballast Type | Electronic | Width | 8 mm |
Height | 8 mm | Includes | One Pair Female White Connector on Both Ends, 4 Pieces 3M Foam Double Face Adhesive Tape Sticked to the Bottom of PCB, 1 Piece 6 in Light Bar to Power Supply Cable Connector |
UPC | 849951000369 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |