GM LIGHTING LTPK Series LED Accent/Task HP Puck 3-Puck Kit, Black
Description
Perfect for home and office. GM Lighting’s 3W LED Accent / Task Puck is the energy saving, efficient and long lasting alternative to traditional puck lighting.At 3W, 3500K warm white color temperature, this high power LED accent/task lighting puck features a prismatic glass lens that delivers even light distribution. Pucks can be surface or recessed mounted.
Specifications
Brand Name | GM Lighting | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric | Lamp Type | LED Not Exchangeable |
Housing Finish | Black | Length | 57.15 mm dia |
Lamp Wattage | 3 W | Light Output | 113 lm |
Color Temperature | 3500 K | Lens Type | Structured Glass |
Ballast Type | Electronic Transformer | Width | 66.675 mm OD |
Height | 25.4 mm | Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |