Abbotsford
gmlltpk9bnk

GM LIGHTING LTPK-9-BNK LTPK Series LED Accent/Task HP Puck 3-Puck Kit, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTPK-9-BNK

Description

Perfect for home and office. GM Lighting’s 3W LED Accent / Task Puck is the energy saving, efficient and long lasting alternative to traditional puck lighting.At 3W, 3500K warm white color temperature, this high power LED accent/task lighting puck features a prismatic glass lens that delivers even light distribution. Pucks can be surface or recessed mounted.

Specifications

Brand Name GM Lighting Item Name Undercabinet Lighting Fixture
Type Direct Outlet, Symmetric Lamp Type LED Not Exchangeable
Housing Finish Nickel Length 57.15 mm dia
Lamp Wattage 3 W Light Output 113 lm
Color Temperature 3500 K Lens Type Structured Glass
Ballast Type Electronic Transformer Width 66.675 mm OD
Height 25.4 mm Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - 6