
GM LIGHTING LTR120024-HO-27. 5M 2700K 24VDC LTR-HO Series LEDTask Super High Output Flexible LED Linear Tape
Description
GM Lighting’s New LEDTask 24VDC Super High Output Flexible LED Tape may be the brightest flexible LED linear tape on the market. The intense light output is perfect for areas that demand a strong and energy efficient light source. Available in 2700K Warm White, 3500K Warm White or 4200K Natural White.FEATURES:• 24V• Dimmable• No harmful UV rays• 50,000 hr. LED life• Cuttable in the field• Even illumination• 120° Viewing Angle• Utilizes 3M Double Stick Mounting Tape• Connectors Allow for Multiple Configuration
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Hybrid High Output, Self-Adhesive | Voltage Rating | 24 VDC |
Lamp Type | LED | Length | 5 m |
Lamp Wattage | 5.85 W/ft | Number of Lamps | 1200 |
Light Color | White | Color Temperature | 2700 K |
Mounting Type | Surface | Width | 16 mm |
Height | 2 mm | Includes | Connection Set, 24 in Lead Attached at the Beginning of Each Reel and (3) DTW-24 in the Envelope |
UPC | 849951001885 |
Packages
1 - UNIT - 1 |