Abbotsford
gmlltr120024ho35

GM LIGHTING LTR120024-HO-35. 5M 3500K 24VDC LTR-HO Series LEDTask Super High Output Flexible LED Linear Tape

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR120024-HO-35.

Description

GM Lighting’s New LEDTask 24VDC Super High Output Flexible LED Tape may be the brightest flexible LED linear tape on the market. The intense light output is perfect for areas that demand a strong and energy efficient light source. Available in 2700K Warm White, 3500K Warm White or 4200K Natural White.FEATURES:• 24V• Dimmable• No harmful UV rays• 50,000 hr. LED life• Cuttable in the field• Even illumination• 120° Viewing Angle• Utilizes 3M Double Stick Mounting Tape• Connectors Allow for Multiple Configuration

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Hybrid High Output, Self-Adhesive Voltage Rating 24 VDC
Lamp Type LED Length 5 m
Lamp Wattage 5.85 W/ft Number of Lamps 1200
Light Color White Color Temperature 3500 K
Mounting Type Surface Width 16 mm
Height 2 mm Includes Connection Set, 24 in Lead Attached at the Beginning of Each Reel and (3) DTW-24 in the Envelope
UPC 849951001892

Packages

1 - UNIT - 1