Abbotsford
gmlltr150rgb

GM LIGHTING LTR150-RGB. 16’-4” 12VDC LTR150-RGB Series LEDTASK Flexible LED Ribbon RGB

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR150-RGB.

Description

Perfect for themed environments or anywhere that dramatic RGB linear effects are desired. GM Lighting’s LTR150 Series provides energy efficient RGB LED lighting in a 5 meter reel.By utilizing GM Lighting’s Touch Controller and Remote, your color palette will continue to change with different color effects and transitions.KEY FEATURES:• 5 Meter Reel - 16'4"• 2.2W per foot• 150 LED's per reel• 50,000 hour life• Mounts into Tight Spaces• Even Illumination - No Shadowing• Utilizes 3M Double Stick Mounting Tape(dry location only)• Touch controller, remote and amplifier available• Controller controls all functions,  no need for dimmer switches or extra controls. Use only electronic non dimmable power supplies.

Specifications

Brand Name GM Lighting Item Name LED Strip Light
Voltage Rating 12 VDC Fixture Wattage 2.2 W
Lamp Type Not Exchangeable LED Length 5000 mm
Lamp Wattage 2.2 W Number of Lamps 9
Mounting Type Surface Width 9.7 mm
Height 2.1 mm Includes RGB Controller
UPC 849951001779

Packages

1 - UNIT - 1