
GM LIGHTING 30mtr 2700K 12VDC LEDtask LTR-300-100 Series High Output Flexible LED Linear Ribbon
Description
LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation.KEY FEATURES:• Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm)• Mounts with 3M double stick tape (attached) or mounting channels• Flexible ribbon to ribbon and ribbon to power supply connectors available • Dimmable. For a complete list of applicable dimmers, please consult product page on website.• Class 2. Maximum run on a given lead is 20’.• Shipped in anti-static packaging.
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ |
Item Name | LED Linear Ribbon Light | Type | High Output, Flexible |
Voltage Rating | 12 VDC | Fixture Wattage | 2.6 W |
Lamp Type | LED | Length | 30 m |
Amperage Rating | 21 A | Number of Lamps | 1872 |
Average Life | 50000 hr | Light Color | Warm White |
Color Temperature | 2700 K | Mounting Type | Recessed/Undercabinet |
Power Source | Corded | Width | 0.31 in |
For Use With | Mounts with 3M VHB Double Stick Tape | Includes | LTW-24 Ribbon to Power Supply Connectors with 1 - LTW-24 Affixed to Start of Reel |
Standards | ETL Listed | Application | Straight, Curved and Irregular Architectural Coves, Indoor Steps and Bannisters, Interior Recesses, Undercabinet and Task Areas |
UPC | 849951003247 |
Packages
1 - UNIT - 1 |