![gmlltr300100so42](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127017678.jpg?preset=medium)
GM LIGHTING LTR300-100-SO-42 30M 4200K 12VDC LEDtask LTR-300-100 Series Standard Output Flexible LED Linear Ribbon
Description
GM Lighting’s 12VDC Standard Output Flexible LED Linear Tape is the industry standard where an energy-saving high or standard output LED source is required. Perfectly suited for cove lighting, architectural detail illumination, task lighting and hospitality lighting.FEATURES:• 30 meter reel (98'6")• Dimmable• 1872 LED's per reel• No harmful UV rays• 80+ CRI• 50,000 hour life• Cuttable every 3 LED's• 120° Viewing Angle• Mounts into Tight Spaces• Even Illumination - No Shadowing• Utilizes 3M Double Stick Mounting Tape• Accessories Allow for Multiple Configuration• ETL Listed
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ |
Item Name | LED Tape Light | Type | Flexible, Linear, Dimmable, Standard Output |
Voltage Rating | 12 VDC | Fixture Wattage | 1.52 W/ft |
Lamp Type | LED | Length | 30 m |
Series | LTR | Amperage Rating | 12 A |
Number of Lamps | 19 | Light Output | 144 lm/ft |
Average Life | 50000 hr | Color Temperature | 4200 K |
Color Rendering Index (CRI) | 80 | Mounting Type | Double Stick/Channel |
Width | 5/16 in | Height | 1/8 in |
Includes | (15) LTW-24 Connector and 24 in Lead Affixed at Start of Reel | Standards | ETL Listed |
UPC | 849951005166 |
Packages
1 - UNIT - 1 |