Abbotsford
gmlltr300100soww

GM LIGHTING LTR300-100-SO-WW. 30M 3500K 12VDC LEDtask Standard Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR300-100-SO-WW.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation. KEY FEATURES:• Flexible LED ribbon that is cuttable in the field• Achieve virtually any dry location custom installation• Mounts with double stick tape (attached) or mounting channels• Flexible ribbon to ribbon and ribbon to power supply connectors available • Dimmable

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Voltage Rating 12 VDC Fixture Wattage 1.52 W
Lamp Type Not Exchangeable LED Length 3000 mm
Lamp Wattage 1.52 W Number of Lamps 19
Light Output 383.85 lm Light Color White
Color Temperature 3500 K Color Rendering Index (CRI) 80
Mounting Type Surface Width 88.9 mm
Height 2.4 mm UPC 849951003278