Abbotsford
gmlltr300so42

GM LIGHTING LTR300-SO-42 5M 12VDC 4200K LEDtask LTR300 Series Standard Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR300-SO-42

Description

GM Lighting’s 12VDC Standard Output Flexible LED Linear Tape is the industry standard where an energy-saving high or standard output LED source is required. Perfectly suited for cove lighting, architectural detail illumination, task lighting and hospitality lighting.FEATURES:• 5 Meter Reel - 16.4'• Dimmable• 300 LED's per reel• No harmful UV rays• 80+ CRI• 50,000 hour life• Cuttable every 3 LED's• 120° Viewing Angle• Mounts into Tight Spaces• Even Illumination - No Shadowing• Utilizes 3M Double Stick Mounting Tape• Accessories Allow for Multiple Configuration• ETL Listed

Specifications

Brand Name GM Lighting Sub Brand LEDTask™
Item Name LED Tape Type Flexible, Dimmable, Standard Output, Linear
Voltage Rating 12 VDC Fixture Wattage 1.52 W/ft
Lamp Type LED Series LTR300
Amperage Rating 2 A Number of Lamps 300
Light Output 144 lm/ft Average Life 50000 hr
Color Temperature 4200 K Color Rendering Index (CRI) 80
For Use With 3M Double Stick Mounting Tape Includes (3) LTW-24 Connectors and 24 in Lead
Standards cETLus Listed Application For Cove Lighting, Architectural Detail Illumination, Task Lighting and Hospitality Lighting
UPC 849951004534

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok