Abbotsford
gmlltr300so30

GM LIGHTING LTR300-SO-30. 5M 3000K 12VDC LEDtask LTR300 Series Standard Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR300-SO-30.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation. KEY FEATURES:• Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm)• Mounts with 3M double stick tape (attached) or mounting channels• Flexible ribbon to ribbon and ribbon to power supply connectors available (see below)• Dimmable. For a complete list of applicable dimmers, please consult product page on website.• Class 2. Maximum run on a given lead is 32’-8”.• Shipped in anti-static packaging

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Flexible, Linear Voltage Rating 12 VDC
Lamp Type LED Housing Finish White
Length 5 m Amperage Rating 2 A
Lamp Wattage 62 W Number of Lamps 19
Light Output 377.29 lm Color Temperature 3000 K
Color Rendering Index (CRI) 80 Mounting Type Surface
Width 8 mm Height 3 mm
Includes Connection Set, End-Piece UPC 849951003353

Packages

1 - UNIT - 1