Abbotsford
gmlltr300wpsoww

GM LIGHTING LTR300WP-SO-WW. 5M 3500K 12VDC LEDtask LTR300 Series Wet Location Standard Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR300WP-SO-WW.

Description

A wet location flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, outdoor steps and bannisters, fountain exteriors, outdoor cooking islands and food stations, recesses, and other constructs where even, energy saving LED illumination is specified in environments that are exposed to moisture. Not to be submerged directly in water. Available in a 39” (1M) and 16’-4” (5M) reel. Ribbon can be cut and sealed in the field to achieve desired length.KEY FEATURES:• Flexible wet location LED ribbon that is cuttable in the field (do not submerge)• Fully surrounded in moisture resistant acrylic linear sheath• Achieve virtually any location custom installation where moisture may be present• Comes with monting clips, silicone sealant and end caps• Flexible ribbon to ribbon and ribbon to power supply connectors available (see below)• Dimmable

Specifications

Brand Name GM Lighting Item Name LED Strip Light
Voltage Rating 12 VDC Fixture Wattage 1.52 W
Lamp Type Not Exchangeable LED Length 5000 mm
Lamp Wattage 1.52 W Number of Lamps 19
Light Color White Color Temperature 3500 K
Mounting Type Surface Width 9 mm
Height 2.5 mm UPC 849951001311

Packages

1 - UNIT - 1