Abbotsford
gmlltr300ww

GM LIGHTING LTR300-WW. 5M 3500K 12VDC LEDtask LTR300 Series High Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR300-WW.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation. KEY FEATURES:• Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm)• Mounts with 3M double stick tape (attached) or mounting channels• Flexible ribbon to ribbon and ribbon to power supply connectors available (see below)• Dimmable. For a complete list of applicable dimmers, please consult product page on website.• Class 2. Maximum run on a given lead is 20’.• Shipped in anti-static packaging.

Specifications

Brand Name GM Lighting Item Name LED Strip Light
Type Self-Adhesive Voltage Rating 12 VDC
Lamp Type LED Housing Finish White
Length 196.8 in Lamp Wattage 2.6 W
Number of Lamps 19 Light Color Warm White
Color Temperature 3500 K Mounting Type Surface
Width 9 mm Height 2.5 mm
Includes Connection Set UPC 849951001021

Packages

1 - UNIT - 1