![gmlltrscob24v15w35k16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/215335745.jpg?preset=medium)
GM LIGHTING 16 ft 24V 1.5W/FT 3500K LTR-S Spec Series COB LED Flexible Tape
Description
GM Lighting’s Specification Series features the newest technology in LED flexible tape. Chip On Board (COB) LED is the new state of the art linear LED system that encapsulates tightly spaced individual diodes into one linear light display. COB Tape features a wider beam spread - 180°! Works with standard dimmers.
Specifications
Brand Name | GM Lighting | Item Name | Chip-On Board LED Tape Light |
Type | Dimmable, Flexible, Indoor, Linear, Ribbon, Seamless | Voltage Rating | 24 VDC |
Fixture Wattage | 234 W | Lamp Type | LED |
Number of Lamps | 156 | Series | LTR-S |
Lamp Wattage | 1.5 W | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 95 | Lumens | 127 lm |
Dimensions | 16 ft 4 in L x 0.39 in W | Includes | 3M Adhesive Backing, (3) ESTW-60 Sure-Tite 60 in Adjustable Tape to Power Connector |
Standards | UL Listed | Application | For Dry Locations |
UPC | 849951016124 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |