![gmlltrscob24v15w35k100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321957447.jpg?preset=medium)
GM LIGHTING 100ft 24V 1.5W/FT 3500K LTR-S Spec Series COB LED Flexible Tape
Description
The newest technology in Flexible LED Tape with 1.5 W, 3500 K color temperature is the COB (Chip On Board). Tightly spaced diodes are encapsulated into a single phosphor strip that provides a seamless linear light display with no LED pixelation.
Specifications
Brand Name | GM Lighting | Item Name | Chip On Board LED Tape Light |
Type | Flexible, Linear, Ribbon, Seamless | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 156 |
Series | LTR-S Spec | Lamp Wattage | 1.5 W/ft |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 95 |
Lumens | 127 lm/ft | Dimensions | 98 ft 6 in L x 0.39 in W x 0.039 T |
Standards | Class II, UL, ETL Listed and Title 24 Compliant | Application | For Dry Location |
Packages
1 - UNIT - 1 |