![gmlltrscob24v3w27k16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/396921031.jpg?preset=medium)
GM LIGHTING 16ft 24V 3W/FT 2700K LTR-S Spec Series COB LED Flexible Tape
Description
GM's Specification Series Flexible LED COB Tape combines style and technology with reliability with 90+CRI and cuttable in the field every 1". LM80 and IP20 rated. Reel includes 24" lead affixed to tape with (3) ESTW-60 Sure-Tite connectors.
Specifications
Brand Name | GM Lighting | Item Name | Chip On Board LED Tape Light |
Type | Flexible, Linear, Ribbon, Seamless | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 156 |
Series | LTR-S Spec | Lamp Wattage | 3 W/ft |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 95 |
Lumens | 255 lm/ft | Dimensions | 16 ft 4 in L x 0.39 in W x 0.039 T |
Includes | (3) ESTW-60 Sure-Time Connectors | Standards | Class II, UL, ETL Listed and Title 24 Compliant |
Application | For Dry Location | UPC | 849951014359 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |