Abbotsford
gmlltrscobwp24v15w40k32

GM LIGHTING 32ft 24V 1.5W/FT 4000K LTR-S Spec Series COB Wet Location LED Tape

Price $621.72 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-S-COBWP-24V-1.5W-40K-32

Description

The newest addition in the Flexible LED Tape with 1.5 W, 4000 K color temperature is the COBWP (Chip On Board - Wet location) technology. Tightly spaced diodes are encapsulated into a single phosphor strip that provides a seamless linear light display with no LED pixelation.

Specifications

Brand Name GM Lighting Item Name Chip On Board LED Tape Light
Type Flexible, Linear, Ribbon, Seamless Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 156
Series LTR-S Spec Lamp Wattage 1.5 W/ft
Color Temperature 4000 K Color Rendering Index (CRI) 95
Lumens 142 lm/ft Enclosure Type IP65
Dimensions 32 ft 8 in L x 0.5 in W x 0.25 T Standards Class II, UL, Title 24 Compliant
Application For Wet Location

Packages

1 - UNIT - 1