Abbotsford
gmlltrscobwp24v30w27k32

GM LIGHTING 32ft 24V 3W/FT 2700K LTR-S Spec Series COB Wet Location LED Tape

Price $670.93 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-S-COBWP-24V-3.0W-27K-32

Description

The newest addition in the flexible LED tape is the COBWP (Chip On Board - Wet location) technology. Tightly spaced diodes are encapsulated into a single phosphor strip that provides a seamless linear light display with no LED pixelation. Available in 2700K, 3000K, 3500K and 4000K. 1.5W/3.0W. 24VDC. 2700K, 3000K, 3500K and 4000K color temps. 95+ CRI. Remote control with GM’s LUXcontrol™ App and controllers (Requires NEMA box). Suitable for wet locations, IP65. 156 LEDs per foot. Cuttable every 2 inch. 180° viewing angle. Dimmable (ELV or MLV). 3M adhesive back.

Specifications

Brand Name GM Lighting Item Name Tape Light
Type Chip-On Board, Wet Location Voltage Rating 24 VDC
Fixture Wattage 3 W/ft Lamp Type LED
Number of Lamps 156 Series S Series
Color Temperature 2700 K Color Rendering Index (CRI) 95+
Lumens 255 lm Enclosure Type IP65
Dimensions 32 ft L Standards Title 24 Compliant, UL Listed
UPC 849951018487

Packages

1 - UNIT - 1