GM LIGHTING 100ft 24V 1.5W/Ft LTR-S Spec Series Tunable White CCT LED Tape
Description
1.5 W Tunable White 100 ft LED Tape enables light to be ‘fine tuned’ over a spectrum of white color temperatures, therefore, allowing subtle to stark ambiance changes to match the mood, the event or the subject illuminated. Our Tunable White LED Tape can be adjusted from 2400 to 5000 K.
Specifications
Brand Name | GM Lighting | Item Name | Tape Light |
Type | Tunable, Ribbon | Voltage Rating | 24 VDC |
Lamp Type | LED | Series | LTR-S Spec |
Lamp Wattage | 1.5 W/ft | Color Temperature | 2400 - 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 220 lm |
Enclosure Type | IP20 | Mounting Type | Double Stick Tape |
Dimensions | 100 ft L x 3/8 in W | Standards | Class II, ETL Listed and Title 24 Compliant |
UPC | 849951017503 |
Packages
1 - UNIT - 1 |