![gmlltrp12v15w35k250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321957339.jpg?preset=medium)
GM LIGHTING 250ft 12V 1.5W/FT 3500K LTR-P Pro Series Flexible LED Tape
Description
1.5 W Pro Series Flexible LED Tape with 12 V, 3500 K combines style and technology with reliability. Our Pro Series is exactly what we claim - a professional LED linear solution.
Specifications
Brand Name | GM Lighting | Item Name | Tape Light |
Type | Dimmable, Flexible, Indoor, Ribbon | Voltage Rating | 12 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Series | LTR-P Pro | Lamp Wattage | 1.5 W/ft |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 90 |
Lumens | 140 lm/ft | Dimensions | 250 ft L x 0.39 in W x 0.039 in T |
Standards | UL, ETL Listed, NFPA 70, NEC Section 410.16 (A)(3) and 410.16 (C)(5) | Application | For Dry Location |
Packages
1 - UNIT - 1 |