![gmlltrp24v15w27k100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315715038.jpg?preset=medium)
GM LIGHTING 100ft 24V 1.5W/FT 125LM 2700K LTR-P Pro Series Flexible LED Tape
Description
GM’s 1.5W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is ea professional LED linear solution.FEATURES:- 1.5W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- 5 year warranty when paired with GM power supply
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ 2020 |
Item Name | LED Tape Light | Type | Dimmable, Indoor, Linear, Flexible |
Voltage Rating | 24 VDC | Lamp Type | LED |
Number of Lamps | 120 | Series | LTR-P Pro |
Lamp Wattage | 1.5 W | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lumens | 125 lm |
Enclosure Type | IP20 | Housing Finish | White |
Dimensions | 100 ft L x 0.39 in W | Includes | 3M Adhesive Tape, (10) ESTW-60 Sure-Tite 60 in Adjustable Tape to Power Connector |
Standards | Class II, UL, ETL Listed and Title 24 Compliant | Application | For Dry Location |
UPC | 849951013543 |
Packages
1 - UNIT - 1 | 7 - UNIT - 7 |