![gmlltrp24v15w30k250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321957350.jpg?preset=medium)
GM LIGHTING 250ft 24V 1.5W/FT 3000K LTR-P Pro Series Flexible LED Tape
Description
1.5 W Pro Series Flexible LED Tape with 24 V, 3000 K combines style and technology with reliability. Our Pro Series is exactly what we claim - a professional LED linear solution.
Specifications
Brand Name | GM Lighting | Item Name | Tape Light |
Type | Dimmable, Flexible, Indoor, Ribbon | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Series | LTR-P Pro | Lamp Wattage | 1.5 W/ft |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 126 lm/ft | Dimensions | 250 ft L x 0.39 in W x 0.039 in T |
Standards | Class II, UL, ETL Listed and Title 24 Compliant | Application | For Dry Location |
UPC | 849951018326 |
Packages
1 - UNIT - 1 |