![gmlltrp24v15w40k100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315715059.jpg?preset=medium)
GM LIGHTING 100ft 24V 1.5W/FT 4000K LTR-P Pro Series Flexible LED Tape
Description
GM’s 1.5W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is ea professional LED linear solution.FEATURES:- 1.5W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- 5 year warranty when paired with GM power supply
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Flexible, Dimmable, Adhesive Back | Voltage Rating | 24 VDC |
Fixture Wattage | 1.5 W | Lamp Type | LED |
Series | LTR-P Pro | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lumens | 144 lm |
Dimensions | 100 ft L | Includes | ESTW-60 Sure-Time Connectors |
Standards | UL Listed | Application | For Dry Location |
UPC | 849951013574 |
Packages
1 - UNIT - 1 |