![gmlltrp24v15w50k100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315715042.jpg?preset=medium)
GM LIGHTING 100ft 24V 1.5W/FT 146M 5000K LTR-P Pro Series Flexible LED Tape
Description
GM’s 1.5W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is ea professional LED linear solution.FEATURES:- 1.5W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- 5 year warranty when paired with GM power supply
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Dimmable, Flexible, Indoor, Ribbon | Voltage Rating | 24 VDC |
Fixture Wattage | 3 W/ft | Lamp Type | LED |
Number of Lamps | 120 | Series | LTR-P Professional |
Lamp Wattage | 3 W/ft | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 254 lm/ft |
Dimensions | 100 ft L | Includes | Sure-Tite Connectors |
Standards | Class 2, Compliant with NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), Title 24 Compliant, UL Listed | Application | For Dry Location |
UPC | 849951014762 |
Packages
1 - UNIT - 1 | 7 - UNIT - 7 |