Abbotsford
gmlltrp24v45w35k100

GM LIGHTING 100ft 4.5W/FT 24V 3500K LTR-P Pro Series Flexible LED Tape

Price $605.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-4.5W-35K-100

Description

GM's Professional series flexible LED tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16ft-4inch (5M) and 100 ft (30M) reels.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Dimmable Voltage Rating 24 VDC
Lamp Type LED Length 100 ft
Series LTR-P Professional Lamp Wattage 4.5 W
Light Output 374 lm Light Color Neutral White
Color Temperature 3500 K Color Rendering Index (CRI) 90+
Mounting Type Adhesive Backing Width 0.39 in
Height 0.039 in Includes Sure-Tite Connectors
Standards Class II, ETL Listed, NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), UL Listed Application For Residential and Industrial
UPC 849951013802

Packages

1 - UNIT - 1 7 - UNIT - 7
Substitutes to this product