
GM LIGHTING 100ft 24V 4.5W/FT 3000K LTR-P Pro Series Flexible LED Tape
Description
GM's Professional series flexible LED tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16ft-4inch (5M) and 100 ft (30M) reels.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Flexible, Dimmable | Voltage Rating | 24 V |
Fixture Wattage | 4.5 W | Lamp Type | LED |
Length | 100 ft | Series | LTR-P Professional Series |
Number of Lamps | 120 | Light Output | 334 lm/ft |
Color Temperature | 3000K | Color Rendering Index (CRI) | 90+ |
Width | 0.39 in | Includes | 24 in Lead, (10) ESTW-60 Sure-Time Connectors |
Standards | UL Listed, Title 24 Compliant, Class 2, NFPA 70, NEC Section 410.16 (A)(3) and 410.16 (C)(5) | UPC | 849951013796 |
Packages
1 - UNIT - 1 | 7 - UNIT - 7 |