![gmlltrp24v45w40k16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315715066.jpg?preset=medium)
GM LIGHTING 16ft 24V 4.5W/FT 4000K LTR-P Pro Series Flexible LED Tape
Description
GM's Professional series flexible LED tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16ft-4inch (5M) and 100 ft (30M) reels.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Length | 16 ft - 4 in |
Series | LTR-P Professional | Lamp Wattage | 4.5 W |
Light Output | 387 lm | Light Color | Cool White |
Color Temperature | 4000K | Color Rendering Index (CRI) | 90+ |
Mounting Type | Adhesive Backing | Width | 0.39 in |
Height | 0.039 in | Includes | Sure-Tite Connectors |
Standards | Class II, ETL Listed, NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), UL Listed | Application | For Residential and Industrial |
UPC | 849951013772 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |