![gmlltrp24v58w50k16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315715071.jpg?preset=medium)
GM LIGHTING 16ft 24V 5.8W/ft 5000K LTR-P Professional Series Flexible LED Tape
Description
GM’s Professional Series Flexible LED Tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16 ft-4 inch (5 M) and 100 ft (30 M) reels.
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ 2020 |
Item Name | LED Tape Light | Type | Dimmable, Flexible, Linear, Ribbon |
Voltage Rating | 24 VDC | Fixture Wattage | 696 W |
Lamp Type | LED | Number of Lamps | 120 |
Series | LTR-P Pro | Lamp Wattage | 5.8 W |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 493 lm | Dimensions | 16 ft 4 in L x 0.39 in W |
Includes | 3M Adhesive Backing, (3) ESTW-60 Sure-Tite connectors | Standards | Class II, ETL Listed and Title 24 Compliant |
Application | For Dry Locations | UPC | 849951014939 |
Packages
1 - UNIT - 1 |