
GM LIGHTING 16ft 1.5W/FT 24V 2700K LTR-P Pro Series Wet Location Flexible LED Tape
Description
GM's Professional wet location series flexible LED tape combines style and technology with reliability for outdoor applications. Designed for professional installations that demand a high level of quality, the LTR-P-WP Series includes a wide array of key features and is available in customizable runs in 2 inch increments (by factory). Do not submerge in water.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Length | 16 ft - 4 in |
Series | LTR-P Professional | Lamp Wattage | 1.5 W |
Light Output | 109 lm | Light Color | Warm White |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 90+ |
Enclosure Type | IP65 | Mounting Type | Adhesive Backing |
Width | 0.39 in | Height | 0.039 in |
Includes | Sure-Tite Connectors | Standards | Class II, ETL Listed, NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), UL Listed |
Application | For Residential and Industrial | UPC | 849951013949 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |