![gmlltrpwp24v15w50k16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321957387.jpg?preset=medium)
GM LIGHTING 16ft 24V 1.5W/FT 5000K LTR-P Pro Series Wet Location Flexible LED Tape
Description
GM's Pro Series Flexible LED Wet Location (Outdoor) Tape combines style and technology with reliability with 90+CRI. LM80 and IP65 rated. Reel includes 24" lead affixed to tape with cut and cap accessories kit. Installation in channel required for thermal management. See GM Mounting Channels. Not field cuttable. Cut and cap only.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Flexible, Dimmable | Voltage Rating | 24 V |
Fixture Wattage | 1.5 W | Lamp Type | LED |
Series | LTR-P Professional Series | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 144 lm |
Dimensions | 16 ft L | Includes | (20) Silicon Mounting Clips, Screws, (2) Silicon End Caps |
Standards | UL Listed, Title 24 Compliant, Class 2, NFPA 70, NEC Section 410.16 (A)(3) and 410.16 (C)(5) | UPC | 849951014984 |
Packages
1 - UNIT - 1 |