
GM LIGHTING 2-inch 120V Round MiniTask Selectable Recessed Mini Downlight, Black
Description
Black 2 inch Round Low profile recessed MiniTask down lights with selectable 5CCT and 90+ CRI light source. The fixture is fully dimmable. Quick to install. Small ceiling footprint for a clean look. Power supply integrated into included wiring box.
Specifications
Brand Name | GM Lighting | Sub Brand | MiniTask |
Item Name | Recessed Downlight Fixture | Type | Dimmable, Mini, Selectable, Round |
Voltage Rating | 120 V | Fixture Wattage | 15 W |
Lamp Type | LED | Housing Finish | Black |
Light Output | 540/570/610/625/620 lm | Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Color Rendering Index (CRI) | 90+ | Enclosure Type | IP54 |
Mounting Type | Recessed | Width | 3-1/8 in |
Height | 5 in | Standards | cETLus Listed, Energy Star Certified, IC Rated, Title24/J8 Compliant |
UPC | 849951017664 |
Packages
1 - UNIT - 1 |