Abbotsford
gmlsdp3bz

GM LIGHTING SDP-3-BZ 3W 12VDC 3000K SDP Series Dimmable Puck Light, Bronze

Price $49.88 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:SDP-3-BZ

Description

GM Lighting's 3W Accent / Task Dimmable Puck is an easy to install solution for under cabinet lighting where shallow surface mount ability is desired, as well as a modern, clean look. The SDP Series packs in a lot of features that will insure years of maintenance free, warm and natural illumination.KEY FEATURES:• Shallow surface mount (1") or Recessed• 12VDC Dimmable• Captive frosted lens• 3W LED• 3000K warm natural light• 110 lumens per puck• 80+ CRI• 12volt DC allows for easy install and power supply selection.• 3 puck kit power supply is available for convenient installation.

Specifications

Brand Name GM Lighting Item Name LED Puck Light
Type 120° Beam, Dimmable Voltage Rating 12 VDC
Fixture Wattage 3 W Lamp Type LED
Housing Finish Bronze Light Output 220 lm
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90+ Lens Type Frosted Prismatic Glass
Mounting Type Surface/Recessed Housing Material Aluminum
Width 2-5/8 in Height 1 in
Standards ETL Listed Application For Indoor Dry Locations Only
UPC 849951005234

Packages

1 - UNIT - 1 12 - UNIT - 12