![gmlsdpk9bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315705919.jpg?preset=medium)
GM LIGHTING SDPK-9-BZ 3W 12V SDPK Series Dimmable LED Accent 3-Puck Kit, Bronze
Description
SDP-series 3-puck light kit includes switched cord, plug and power supply. Ideal for surface or recessed mount.
Specifications
Brand Name | GM Lighting | Item Name | LED Puck Light Kit |
Type | Dimmable, Accent | Voltage Rating | 12 VDC |
Fixture Wattage | 3 W | Lamp Type | LED |
Housing Finish | Bronze | Series | SDPK |
Number of Lamps | 3 | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Prismatic Glass | Mounting Type | Surface/Recessed |
Power Source | Corded | Housing Material | Metal |
Width | 2-5/8 in | Height | 1 in |
Includes | 3-Puck Kit with Switched Cord, Plug and Power Supply | Standards | ETL Listed |
UPC | 849951005197 |
Packages
1 - UNIT - 1 |