Abbotsford
gmlslcb2430wh

GM LIGHTING 24 inch 120V 3000K SLCB Series Driverless LED Linear Undercabinet Lightbar

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:SLCB-24-30-WH

Description

A Title 24 compliant fully encapsulated driverless 120V architectural LED linear lightbar. Rigid and unobtrusive (only 1-3/16” thick), this dimmable LED lightbar utilizes a dense array of strategically placed LEDs. Frosted lens assures an even glow over the length of the fixture with little visible diode imaging.The SLCB Series can be interconnected in series from one 120VAC power source. Includes mounting clips with 4 screws for surface mounting and 45° mounting. Must be used with SLD-1 or SLJ connectors.

Specifications

Brand Name GM Lighting Voltage Rating 120 V
UPC 849951005685

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok