Abbotsford
gmlslcb3630wh

GM LIGHTING 36 inch 3000K 120V SLCB Series Driverless LED Linear Undercabinet Lightbar

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:SLCB-36-30-WH

Description

A Title 24 compliant fully encapsulated driverless 120V architectural LED linear lightbar. Rigid and unobtrusive (only 1-3/16” thick), this dimmable LED lightbar utilizes a dense array of strategically placed LEDs. Frosted lens assures an even glow over the length of the fixture with little visible diode imaging.The SLCB Series can be interconnected in series from one 120VAC power source. Includes mounting clips with 4 screws for surface mounting and 45° mounting. Must be used with SLD-1 or SLJ connectors.

Specifications

Brand Name GM Lighting Item Name Under Cabinet LED Light Bar
Type Direct/Indirect Outlet, Symmetric, Driverless Voltage Rating 120 V
Fixture Wattage 12.4 W Lamp Type LED
Housing Finish White Length 36 in
Lamp Wattage 12.4 W Light Output 930 lm
Color Temperature 3000 K Mounting Type Ceiling
Includes (1) SLD-1 Connector UPC 849951005715

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok