![gmlslr16soww](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257382.jpg?preset=medium)
GM LIGHTING 16-inch 12V 3500K SLR Series LEDTASK Silicone Damp Location Flexible LED Ribbon
Description
GM Lighting’s Silicone Damp Location Flexible LED Ribbon is unique as it is available in 4 different lengths that allow for a variety of different length runs and sophisticated designs. This 4 pin connectable system is “THE” installer’s choice. Available in 8”, 16”, 24” and 118” lengths, this product can be incorporated into any style of lighting design.
Specifications
Brand Name | GM Lighting | Item Name | Strip Light Fixture |
Type | 120° Beam | Voltage Rating | 12 V |
Lamp Type | LED Not Exchangeable | Housing Finish | Warm White |
Length | 406.4 mm | Lamp Wattage | 1.52 W |
Number of Lamps | 24 | Color Temperature | 3500 K |
Mounting Type | Surface | Width | 9.5 mm |
Height | 1.65 mm | UPC | 849951001595 |
Packages
1 - UNIT - 1 |