![gmlslr24so27](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257382.jpg?preset=medium)
GM LIGHTING 24 inch 12VDC 2700K SLR Series Silicone Damp Location Flexible LED Linear Ribbon, Warm White
Description
GM Lighting’s Silicone Damp Location Flexible LED Ribbon is unique as it is available in 4 different lengths that allow for a variety of different length runs and sophisticated designs. This 4 pin connectable system is “THE” installer’s choice. This product can be incorporated into any style of lighting design.KEY FEATURES:• Dimmable • No harmful UV rays• 50,000 hr. LED life• Cuttable every 3 LED’s• Even illumination• Utilizes 3M double stick tape• Accessories allow for multiple configurations
Specifications
Brand Name | GM Lighting | Item Name | Strip Light Fixture |
Type | 120° Beam | Voltage Rating | 12 V |
Lamp Type | LED Not Exchangeable | Housing Finish | Warm White |
Length | 609.6 mm | Lamp Wattage | 1.52 W |
Number of Lamps | 36 | Color Temperature | 2700 K |
Mounting Type | Surface | Width | 9.5 mm |
Height | 1.65 mm | UPC | 849951001564 |
Packages
1 - UNIT - 1 |